Beli chainsaw bar di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Husqvarna Concrete Chain Saw Bar
    Mulai

    Rp7.999.900

    Husqvarna Concrete Chain Saw Bar
    Deskripsi:
    Bars for concrete chain saws support the blade as it rotates. Bars are often replaced when worn or damaged.
    atribut:
    • For Chain Gauge (inch): 0.444
    • General Material Application: Concrete
    • Pitch (inch): 111/250
    • Features: Lightweight, Low Profile Design, Nose Sprocket and Bearings, Reduced Kickback Nose and Premium Quality, Reversible for Longer Life, Small Radius, Symmetrical Contour
    • Material: Steel
    • Primary Material Application: Concrete
    • Gauge: 0.5
    • Item: Concrete Chain Saw Bar
  2. Greenlee Chain Saw Bar
    Mulai

    Rp2.499.900

    Greenlee Chain Saw Bar
    atribut:
    • UNSPSC: 27112709
  3. Greenlee Hydraulic Flow Control Valve
    Mulai

    Rp13.999.900

    Greenlee Hydraulic Flow Control Valve
    atribut:
    • Includes: Valve
    • Length (inch): 3 5/8
    • Material: Metal
    • Height (inch): 1 5/8
    • Width (inch): 2 5/8
    • Hydraulic System Type: Open or Closed Center
    • Max. Back Pressure (psi): 200
    • Max. Input Flow (gpm): 6
    • Max. Input Pressure (psi): 2000
    • Max. Output Flow (gpm): 6
    • Max. Output Pressure (psi): 2000
    • Maximum Oil Temperature (°F): 140
    • Power Source Pressure Port: 9/16inch-18 SAE O-Ring
    • Power Source Return Port: 3/4inch- 16 SAE O-Ring
    • Recommended Filtration (microns): 10
    • Temperature Range (°F): 140
    • Tool Pressure Port: 9/16inch-18 SAE O-Ring
    • Tool Return Port: 3/4inch- 16 SAE O-Ring
    • Type: Remote
    • UNSPSC: 40141609
  4. Stihl Chain Saw
    Mulai

    Rp3.399.900

    Stihl Chain Saw
    Deskripsi:
    Entry-level model for cutting firewood. Now with the environmentally-friendly and economical STIHL 2-MIX engine, easy to operate with combi-level, automatic STIHL Ematic chain lubrication system for optimum lubrication of the chain.
  5. Stihl Rantai Mata Gergaji Potong
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

    Stihl Rantai Mata Gergaji Potong
    Deskripsi:
    This chain is actually the blade of a chainsaw. It has a chain shape because the chainsaw uses a mechanism that continues to rotate as long as it is activated. So this chain is placed on a chainsaw mechanism called a bar. Then this thing can cut anything when turned on.
    atribut:
    • Saw Blade Model: For Cutting
  6. Oregon Chain Saw Chain
    Mulai

    Rp399.900

    Oregon Chain Saw Chain
    atribut:
    • Gauge (inch): 0.05
  7. Husqvarna Engine Chain Saw
    Mulai

    Rp6.199.900

    Husqvarna Engine Chain Saw
    Deskripsi:
    -Starter rope can be pulled easily with light force and starts.-The tension of the chain can be adjusted easily without using any special tool. -Cross cutting-Cutting Wood -Bar-Saw chain-Protector-Plug Wrench-Files
    atribut:
    • Guide Bar Length (mm): 350
    • Color: Orange
    • Fuel Used: Mixed gasoline (FD class) 50:1
  8. EFCO Chainsaw MTH580 Series (Gergaji Mesin)
    Mulai

    Rp4.899.900

    EFCO Chainsaw MTH580 Series (Gergaji Mesin)
    atribut:
    • Displacement (cm³): 54.5
    • Power (HP): 3.5 (2.6kW)
    • Bar Type: Oregon 22\"-24\"
    • Pitch of Chain: Oregon 3/8\"
    • Carburetor: Walbro
    • Chain Tension System: Lateral
    • Crankcase: Alumunium
    • Filter: Nylon
    • Filter Cover: No Tools (Knob)
    • Primer: Yes, Walbro
    • Safety: EU Standards
  9. Melzer Gergaji Mesin
    Mulai

    Rp1.199.900

    Melzer Gergaji Mesin
    atribut:
    • Engine Type: Air-cooled, two stroke, single cylinder gasoline
    • Oil Mixing Ratio: 25:1
    • Idling Speed (rpm): 3000-3200
    • Fuel Tank Capacity (ml): 550
    • Engine Oil Tank Capacity (ml): 260
  10. Husqvarna Sparepart Chainsaw
    Mulai

    Rp4.299.900

    Husqvarna Sparepart Chainsaw
    Deskripsi:
    125Easy to start, easy to use yet surprisingly powerful basic chainsaw with 16” bar, ideal for occasional tasks such as cutting firewood, pruning and light forest clearing. Purge pump reduces the number of pulls needed to start the saw, while the compact saw body and low vibration makes working comfortable and convenient. Quick release, easy access air filter reduces downtime and increases productivity.IncludedNose type Sprocket noseSpikes EnclosedChain type H37Bar length (inch) 18 in
  11. Makita Gergaji Mesin
    Mulai

    Rp15.999.900

    Makita Gergaji Mesin
    atribut:
    • UNSPSC: 27112709
    • Anti Vibration Handle: Yes
    • Bar Length (inch): 16
    • Chain Oiler: Auto/Adjustable
    • Engine Displacement (cc): 42
    • Fuel Tank Capacity (fl oz): 16.2
    • Fuel Type: Gas Powered
    • Horseposwer (hp): 3
    • Replacement Chain: Mfr. No. 196208-3
  12. Makita Cordless Grass Shear
    Mulai

    Rp3.599.900

    Makita Cordless Grass Shear
    atribut:
    • Charging Time (minute): Approx. 22
    • Continuous Working Time (minute): Approx. 40
    • Cutting Width (mm): 160
    • Number of Strokes (rpm): 1250
  13. TORA Pruning Shear Grass 3 Position
    Mulai

    Rp109.900

    TORA Pruning Shear Grass 3 Position
    atribut:
    • Position Blade: Versatile 3
Daftar Harga chainsaw bar Terbaru March 2026
Husqvarna Concrete Chain Saw BarRp7.999.900
Greenlee Chain Saw BarRp2.499.900
KYORITSU Engine Chainsaw (Pro Saw)Rp26.999.900
Greenlee Hydraulic Flow Control ValveRp13.999.900
Stihl Chain SawRp3.399.900
Stihl Rantai Mata Gergaji PotongRp179.900
Husqvarna Gergaji MesinRp3.999.900
Oregon Chain Saw ChainRp399.900
Husqvarna Engine Chain SawRp6.199.900
EFCO Chainsaw MTH580 Series (Gergaji Mesin)Rp4.899.900

Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)

Halaman Terkait